Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Item #: WBB215803

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $323.00 Save up to 49%
Price: $ 165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
An extremely versatile portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolant units, and many other applications where liquid must be transferred or recirculated. Pumps down to 1/8" in manual mode. This 1220 GPH pump features a 1" FNPT discharge, a garden hose adapter, screened inlet, and a 26' shut-off head capability. This automatic version has a Low Level diaphragm switch with on level of 2" - 3" and off level of 0.5" - 1.5".

Click for Spec Sheet

Click for User Manual

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES7-3/4
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES7-13/16
    • DISCHARGE CONNECTION SIZE INCHES1 W/ 3/4 Garden Hose Adapter
    • CONSTRUCTIONEpoxy Coated Cast Aluminum Housing
    • SHAFT SEAL CONSTRUCTIONRadial Lip Viton
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS5
    • HORSEPOWER1/6
    • GALLONS PER MINUTE20
    • OFF LEVEL1/2" - 1-1/2"
    • ON LEVEL2" - 3"
    • SUCTION/DRAW HEAD FEET26.3
    • CORD LENGTH FEET18
    • DISCHARGE CONNECTION TYPEMNPT or FNPT
    • SWITCH TYPELow Level Diaphragm
    • TYPESubmersible Utility Pump
    • MANUFACTURERS PART NUMBER505350
    • MODEL5-ASP-LL
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Quality

Your review: Used one time and it burned up. I will be returning

Pros: none

Cons: not good quality

Is this review helpful?

Great pump.

Your review: Works great for my needs

Is this review helpful?

Pump is Awesome

Your review: During hurricane Irene I expected my basement to flood because the basement is 8 feet below ground line. The water comes through the entrance door. I placed this pump at the entrance in my "sump pump" dwelling/hole and it kept switching on and off as the water level rose from the ground. My basement was saved from any water. Remember, this pump has to have a few inches of water before it switches on. I would carve a hole that deep just for this pump - the device is that great. Regards Piotr

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!