Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,614 Items)
Sub Category
Utility Pumps (53)
Remove
Little Giant Submersible Utility Pump with 25' Cord
Remove

      Items
Little Giant Submersible Utility Pump with 25' Cord Little Giant Submersible Utility Pump with 25' Cord


Little Giant Submersible Utility Pump with 25' Cord
Little Giant Submersible Utility Pump with 25' Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB215801
List Price $198.00    Save 49%
Price: $101.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

An extremely versatile portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolant units, and many other applications where liquid must be transferred or recirculated. Pumps down to 1/8" in manual mode. This 1220 GPH pump features a 1" FNPT discharge, a garden hose adapter, screened inlet, 25'L cord, and a 26' shut-off head capability.

Product Specifications
BRAND Little Giant®
LENGTH INCHES 6-1/8
WIDTH INCHES 4-5/16
HEIGHT INCHES 7-13/16
DISCHARGE CONNECTION INCHES 1
CONSTRUCTION Epoxy Coated Cast Aluminum Housing
SHAFT SEAL CONSTRUCTION Radial Lip Viton
MAX. TEMPERATURE 120
VOLTAGE 115
PHASE 1
HERTZ 60
AMPS 5
HORSEPOWER 1/6
GALLONS PER MINUTE 20
OFF LEVEL --
ON LEVEL --
SUCTION/DRAW HEAD FEET Sump Type Pick Up
CORD LENGTH FEET 25
DISCHARGE CONNECTION TYPE FNPT
SWITCH TYPE Manual
MANUFACTURERS PART NUMBER 505025
MODEL 5-MSP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1/2 HP Non-Submersible Utility Pump

1/2 HP Non-Submersible Utility Pump

FREE Shipping
From $194.95
More Info
Add to Cart
Little Giant Submersible Utility Pump with 10' Cord

Little Giant Submersible Utility Pump with 10' Cord

From $93.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)