Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Waste & Water Pumps


(509 Items)
Sub Category
Trash Pumps (29)
Remove
2 Inch Hose Camlock Fitting
Remove

      Items
2 Inch Hose Camlock Fitting 2 Inch Hose Camlock Fitting
Coffing Little Mule Electric Chain Hoist with Chain Container 2000 lb. Capacity Coffing Little Mule Electric Chain Hoist with Chain Container 2000 lb. Capacity
Forklift Mount Front End Loader & Dumper 1-1/3 Cu. Yd. & 4000 Lb. Capacity Forklift Mount Front End Loader & Dumper 1-1/3 Cu. Yd. & 4000 Lb. Capacity
      Categories
Janitorial & Cleaning Carts
Bathroom Supplies
Dock & Truck Equipment


2 Inch Hose Camlock Fitting
2 Inch Hose Camlock Fitting
Availability:  Usually ships in 2 to 5 days
Stock No: WB300906
Our Price: $5.70
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Camlock Fitting
The 2" hose camlock fitting is for 2" Intake/Output Pumps. Aluminum construction.
Product Specifications
MODEL 300906
SIZE 2"
Base Model Number 300906


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Water Pump 3" Intake/Outlet, 6.5HP Honda Engine

Water Pump 3" Intake/Outlet, 6.5HP Honda Engine

From $574.00
More Info
Add to Cart
Trash Pump 4" Intake/Outlet 11 HP Honda Engine

Trash Pump 4" Intake/Outlet 11 HP Honda Engine

From $1,643.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(56)