Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Pump Intake Hose 25 Foot 2 Inch Diameter

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Water Pump Intake Hose 25 Foot 2 Inch Diameter

Item #: WB300895

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $67.95
Product Information
Customer Review
Product Q&A
Intake Hose
The 2" intake hose is for 2" Intake/Output Pumps. 25' in length.

Product Specifications

    • LENGTH FEET25
    • COLOR FINISHGrey
    • BRANDMetropolitan Rubber
    • CONNECTION TYPE--
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER300895
    • TYPEWater Intake Hose

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Intake hose

Your review: I had purchased one of these a few years ago. It is a hose I use in conjunction with my sump pump. I like a 2 inch hose because the water is removed quickly.

Pros: Very durable. I can connect the two hoses I now have. It can withstand very cold weather which is necessary considering where we live.

Cons: It is a little heavy, but I guess that is what makes it durable.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:21