Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite LCE-502-RYGBC Continuous Light W/L-Bracket, NPN & PNP Compatible, RYGBC Light, AC/DC24V
See all 75 items in product family

Patlite LCE-502-RYGBC Continuous Light W/L-Bracket, NPN & PNP Compatible, RYGBC Light, AC/DC24V

Item #: WBB1854607

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 10%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Patlite LCE-502-RYGBC Continuous Light W/L-Bracket, NPN & PNP Compatible, RYGBC Light, AC/DC24V

The 40mm diameter LCE Series features low maintenance and energy efficiency using LED technology.

Features:
  • Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance
  • High visibility from any angle
  • Original Dual Reflection System: For enhanced light diffusion, creating bright, distinctive illumination while saving energy
  • Built-in Alarms (FB Type): 2 selectable sound patterns with adjustable volume up to 85dB at 1m
  • Installation: Direct or pole mount with L-bracket
  • Color-coordinated Wiring: Corresponds to the lens colors for quick wiring verification
  • Interchangeable LED Modules: No re-wiring even after installation
  • Main Body: ABS resin with superior resistance to impact and heat
  • Lens: Superior impact resistant and light translucent AS resin
  • NPN/PNP Compatible: For 24V DC type; M2 type compatible with NPN only
  • IP65 rating
  • Available Colors: Red, Amber, Green, Blue, Clear/White
  • UL, CE, RoHS

Product Specifications

    • LENGTH INCHES1.57
    • WIDTH INCHES1.57
    • HEIGHT INCHES23.62
    • CONSTRUCTIONBody: ABS, Lens: AS
    • DESCRIPTIONContinuous Light W/L-Bracket
    • MANUFACTURERS PART NUMBERLCE-502-RYGBC
    • VOLTAGEAC/DC24V
    • BRANDPatlite
    • STACKABLE TIERSUp to 5 modules
    • SYSTEM OF PROTECTIONIP65
    • BODY STYLERound
    • CONFORMITY STANDARDSCE, cUL, UL, RoHS
    • MODULE COLORRed, Amber, Green, Blue, Clear/White
    • MOUNTING TYPEPole Mount/Direct Mount
    • BODY COLOROff White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!