Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite LME-112FB-R+FB120 Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC120V
See all 110 items in product family

Patlite LME-112FB-R+FB120 Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC120V

Item #: WBB1854623

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 10%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Patlite LME-112FB-R+FB120 Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC120V

The 60mm diameter LME Series Signal Tower features low maintenance and energy efficiency using LED technology.

Features:
  • Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance
  • Original Dual Reflection System: For enhanced light diffusion, creating bright distinctive illumination while saving energy
  • FB type: 2 selectable built-in alarms with adjustable volume up to 90dB at 1m
  • Installation: Direct or pole mount- flange bracket or L bracket
  • Interchangeable LED module: No re-wiring even after installation
  • Main Body: Superior impact and heat resistant ABS resin
  • Lens: Superior weather resistant and light translucent AS resin
  • NPN/PNP Compatible
  • IP65 (non-FB) and IP54 (FB) rating
  • Available Colors: Red, Amber, Green, Blue, Clear/White
  • UL, CE, RoHS compliant

Product Specifications

    • LENGTH INCHES2.36
    • WIDTH INCHES2.36
    • HEIGHT INCHES21.02
    • CONSTRUCTIONBody: ABS, Lens: AS
    • DESCRIPTIONContinuous/Flashing Light W/2 Audible Alarms
    • MANUFACTURERS PART NUMBERLME-112FB-R+FB120
    • VOLTAGEAC120V
    • BRANDPatlite
    • AUDIBLE STYLE2 buzzer options
    • STACKABLE TIERSUp to 5 modules
    • SYSTEM OF PROTECTIONIP54
    • BODY STYLERound
    • CONFORMITY STANDARDSCE, cUL, UL, RoHS
    • MODULE COLORRed
    • MOUNTING TYPEPole Mount/Direct Mount
    • BODY COLOROff White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!