Audible Alarms
Availability
Type
Special Price
Brand
Length
Height
Color
Price
Related Products
Edwards Signaling, EG1RF-HD, Genesis Temp Horn, Hi-Lo, Red, Marked Fire Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, ...
Weatherproof Internal base mounted horn rated at 85 dB at 10 feet (3.05 m) Cast base can be utilized as a junction box The Edwards 51 Series AdaptaBeacon flashing lights with horns are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses are available in six colors: red ...
110 dB at 10 Feet PLC Compatible 55 Tone Capability NEMA Type 3R UL; cUL; CE Approvals The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit. The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, these devices are designed to blend with any building environment. Edwards ...
Genesis LED EG1 Series horns and LED strobes feature a sleek low profile design and energy-efficient technology that makes them less expensive to install and operate by reducing overhead. High performance LEDs require fewer circuits and power supplies. These new appliances are designed with energy-efficiency and life safety in mind. Genesis LED EG1 Series uses high efficiency optics, combined with patented electronics, to deliver a highly controlled and efficiently focused light distribution pattern in exchange for lower current requirements. Strobes feature field-selectable 15, 30,or 75 ...