Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero One Bowl SS sink 24 x 24

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Aero One Bowl SS sink 24 x 24

Item #: WB242608

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $362.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
One Bowl SS NSF Sink – 24"Wx24"L

This One-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 24"Wx24"L. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES--
    • GAUGE18
    • HEIGHT INCHES42-1/2
    • LENGTH INCHES29
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLENo Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS50
    • WIDTH INCHES29
    • COMPARTMENT WIDTH INCHES24
    • NSF CERTIFIEDYes
    • MANUFACTURERS PART NUMBERAF1-2424
    • FAUCET CENTERS INCHES8
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES--
    • COMPARTMENT QUANTITY1
    • FAUCET HOLES2
    • ASSEMBLYUnassembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

maint. Tech

Your review: These are not the best quality. The water does not drain completely from the bottom of the sinks. It is not stamped out when made so water doesn't puddle in the bottom. I even installed them with a level. When they didn't drain I tried to adjust the legs so the front was higher to let them drain better. The water then puddled in a different place.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:60