Aero Two Bowl SS sink 24 x 24  with 24" Right and Left Side Drainboard

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Aero Two Bowl SS sink 24 x 24 with 24" Right and Left Side Drainboard

Item #: WB242614

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 775.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Two Bowl SS NSF Sink – 24"Wx24"L

This Two-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 24"Wx24"L. Right and left drainboard. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAero 18GA Two Bowl SS sink 24 x 24 with 24" Right and Left Side Drainboard
    • HEIGHT INCHES42.5
    • LENGTH INCHES96
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLELeft & Right Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS75
    • WIDTH INCHES29-1/2
    • FAUCET CENTERS INCHES8
    • ASSEMBLYUnassembled
    • FAUCET HOLES2
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBERAF2-2424-24LR
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES24
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result