Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, 3 Compartment, 24L x21W Bowl, 16Ga. 430 Stainless Steel
See all 68 items in product family

Budget Kitchen Sink, 3 Compartment, 24L x21W Bowl, 16Ga. 430 Stainless Steel

Item #: WBB569062

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,956.00 Save up to 47%
Price: $ 1,031.00
Product Information
Customer Review
Product Q&A
Accessories
Square Corner Kitchen Sink, Three Compartment, 24.5 x 72 x 41, 430 Series

Features:

  • Square Corner Kitchen Sink
  • Three Compartment
  • 21" Front-To-Back X 18" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16 Gauge Type 430 Stainless Steel
  • Non Nsf
  • Overall 24.5" F/B X 54" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTION430 Stainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES72
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES24-1/2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES21
    • MANUFACTURERS PART NUMBER4-3-72
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!