Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, 3 Compartment, 24L x24W Bowl, 16Ga .300 Stainless Steel
See all 68 items in product family

Budget Kitchen Sink, 3 Compartment, 24L x24W Bowl, 16Ga .300 Stainless Steel

Item #: WBB569174

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,068.00 Save up to 51%
Price: $ 1,015.00
Product Information
Customer Review
Product Q&A
Accessories
Square Corner Kitchen Sink, Three Compartment, 27.5 x 72 x 41, 300 Series

Features:

  • Regaline Sink
  • Three Compartment
  • W/Left-Hand Drainboard
  • 20" Front-To-Back X 20" W Compartment
  • 12" Deep
  • With 8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • 18" Drainboard
  • 18/304 Stainless Steel
  • Overall 27" F/B X 89" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES72
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES27-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBER6-43-72-X
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!