Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, One Compartment,18L x18W Bowl, 18L x 41H Overall, 300 Stainless Steel
See all 181 items in product family

Budget Kitchen Sink, One Compartment,18L x18W Bowl, 18L x 41H Overall, 300 Stainless Steel

Item #: WBB569145

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $877.00 Save: up to 47%
Price: $465.95
Product Information
Product Q&A
Accessories
Square Corner Kitchen Sink, One Compartment, 18" Front-To-Back X 18" Wide

Features:

  • Regaline Sink
  • One Compartment
  • 20" Front-To-Back X 16" W Compartment
  • 12" Deep
  • With 8" High Splash
  • Stainless Steel Open Frame Base
  • Side Crossrails
  • 18/304 Stainless Steel Bowl
  • Overall 27" F/B X 25" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES18
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES21-1/2
    • AERO CROSS REFERNCE3S1-1818
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBER6-81-18-2X
    • COMPARTMENT QUANTITY1
    • COMPARTMENT LENGTH INCHES18
    • COMPARTMENT WIDTH INCHES18
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • NSF CERTIFIEDYes
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.