Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,071 Items)
Sub Category
Freestanding - 1 Basin Sinks (556)
Remove
Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel
Remove

      Items
Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel


Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel
Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB569269
List Price $991.00    Save 58%
Price: $420.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel Equip By T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers        
 
select
   

Budget Kitchen Sink, One Compartment,24L x21W Bowl, 24L x 41H Overall, 300 Stainless Steel

Equip By T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers

   
Total for 2 items is $510.90

Product Information
Product Q&A
Write A Review

Square Corner Kitchen Sink, One Compartment, 21" Front-To-Back X 24" Wide, 24.5 x 24 x 41

Features:

  • Square Corner Kitchen Sink
  • One Compartment
  • 24" Front-To-Back X 24" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16/300 Stainless Steel
  • Non Nsf
  • Overall 27.5" F/B X 24" L/R
Product Specifications
LENGTH INCHES 24
WIDTH INCHES 24-1/2
HEIGHT INCHES 41
CONSTRUCTION Stainless Steel
BACKSPLASH HEIGHT INCHES 8
BRAND Advance Tabco
COLOR FINISH Silver
COMPARTMENT DEPTH INCHES 14
COMPARTMENT LENGTH INCHES 24
COMPARTMENT QUANTITY 1
COMPARTMENT WIDTH INCHES 21
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
FAUCET CENTERS INCHES 8
FAUCET HOLES 2
MANUFACTURERS PART NUMBER 6-1-24-2X
NSF CERTIFIED No
STAINLESS SERIES 300
STEEL GAUGE 16
STYLE No Drainboards


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1-1/2" P-Trap, 22 Gauge

1-1/2" P-Trap, 22 Gauge

From $41.95
select
Qty: Add to Cart
T & S Brass Pre-Rinse Unit With Wall Bracket

T & S Brass Pre-Rinse Unit With Wall Bracket

From $260.95
select
Qty: Add to Cart
Camrack ® Flatware Rack, half size, 19-3/4" x 9 7/8" x 4", 2-5/8" Max. Height, Soft Gray, NSF

Camrack ® Flatware Rack, half size, 19-3/4" x 9 7/8" x 4", 2-5/8" Max. Height, Soft Gray, NSF

From $16.50
select
Qty: Add to Cart
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W

Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)