Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe SS Non-NSF One Bowl Sink - 18 x 30

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Deluxe SS Non-NSF One Bowl Sink - 18 x 30

Item #: WBB199206

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $516.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Deluxe SS Non-NSF One Bowl Sink - 18 x 30

This Stainless Steel One Compartment Sink features a 16 gauge type 304 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Sink measures 18"L x 30"W. Easy assembly.

Product Specifications

  • BACKSPLASH HEIGHT INCHES8
  • BRANDAero Manufacturing
  • COMPARTMENT DEPTH INCHES14
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONNon-NSF Sink
  • HEIGHT INCHES41-1/4
  • LEG QUANTITY4
  • LENGTH INCHES21
  • STAINLESS SERIES304
  • STEEL GAUGE16
  • STYLENo Drainboards
  • TUBE DIAMETER INCHES1-5/8
  • WIDTH INCHES33-1/2
  • DRAIN ROUGH-IN LOCATIONS10.5 / 17
  • FAUCET CENTERS INCHES8
  • FAUCET HOLES2
  • COMPARTMENT WIDTH INCHES30
  • COMPARTMENT LENGTH INCHES18
  • COMPARTMENT QUANTITY1
  • CAPACITY CUBIC FEET9
  • MANUFACTURERS PART NUMBER3S1-3018
  • NSF CERTIFIEDNo
  • ASSEMBLYUnassembled
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.