Freestanding Sinks
Steel Gauge
Brand
Faucet Holes
Length
Gauge
Width
Depth
Material
Height
Capacity
Color
Style
Price
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
Global Industrial Stainless Steel Utility Sink w/Faucet, 24" x 24" x 14" Deep, Non-NSF
NSF Certified
No
Length
27
Steel Gauge
18 ga
Compartment Length
24 in
NSF Certified
Yes
Length
29-1/2 in
Steel Gauge
18 ga
Compartment Length
24 in
Aero Manufacturing Company® MF1-2020-30LR One Bowl Economy SS NSF Sink w/ Two 30W Drainboards
NSF Certified
Yes
Length
83 in
Steel Gauge
16 ga
Compartment Length
20 in
Aero Manufacturing Company® AF1-1818 One Bowl SS Sink 18x 8 w/ 16-1/2" Right Side Drainboard
NSF Certified
Yes
Length
38-1/2 in
Steel Gauge
18 ga
Compartment Length
18 in
Global Industrial Stainless Steel Utility Sink With 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in