Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Government Scullery Sink WW-P-541B, One Compartment, 14 Ga. 15" Backsplash, 16"D, MN-36-2

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Just Mfg Government Scullery Sink WW-P-541B, One Compartment, 14 Ga. 15" Backsplash, 16"D, MN-36-2

Item #: WBB745407

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,349.00
Product Information
Customer Review
Product Q&A
Accessories
Just Mfg Government Scullery Sink WW-P-541B, One Compartment, 14 Ga. 15 Backsplash, 16D, MN-36-2

Institutional Stainless Steel Scullery Sinks304 stainless steel. Faucets not included. Just, Government TypeFeature 16 deep bowl with square vertical corners. 11/16 front and rear horizontal radius inside bowl. Include adjustable stainless steel angle legs with angle frame, leveling bolts, and soap dish. Interior surfaces have a polished, nonporous finish. Exposed exterior surfaces have a brush finish.

Documents are in PDF format

Product Specifications

    • BACKSPLASH HEIGHT INCHES15
    • BRANDJust Manufacturing
    • COMPARTMENT DEPTH INCHES16
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES62
    • LENGTH INCHES39
    • STAINLESS SERIEST-304
    • STEEL GAUGE14
    • STYLENo Drainboards
    • WIDTH INCHES27
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES36
    • DRAIN SIZE INCHES3-1/2
    • ADA COMPLIANTNo
    • LEDGE LOCATIONBack Splash
    • MANUFACTURERS PART NUMBERMN-36-2
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES--
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:68