Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks & Washfountains


(6,064 Items)
Sub Category
Freestanding - 1 Basin Sinks (556)
Remove
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga.
Remove

      Items
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga. NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga.


NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga.
Email This Page Printer Friendly Version
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga.
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB568739
List Price $1,664.00    Save 50%
Price: $830.00

Chat with a Salesperson Add this item to your list
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga. Equip By T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers        
 
select
   

NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 14Ga.

Equip By T&S 5F-8WLX12, 12 Inch Spout Faucet, 8" Centers

   
Total for 2 items is $919.95

Product Information
Product Q&A
Write A Review

Fabricated Nsf Sink, 1 Compartment, No Drainboards, 23.5 x 23 x 43

Features:

  • Fabricated Nsf Sink
  • 1 Compartment
  • No Drainboards
  • Bowl Size 18" X 18" X 14" Deep
  • 14/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 23.5" F/B X 23" L/R
Product Specifications
LENGTH INCHES 23
WIDTH INCHES 23-1/2
HEIGHT INCHES 43
CONSTRUCTION Stainless Steel
BACKSPLASH HEIGHT INCHES 8-1/2
BRAND Advance Tabco
COLOR FINISH Silver
COMPARTMENT DEPTH INCHES 14
COMPARTMENT LENGTH INCHES 18
COMPARTMENT QUANTITY 1
COMPARTMENT WIDTH INCHES 18
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
FAUCET CENTERS INCHES 8
NUMBER FAUCET HOLES FOR INSTALLATION 2
MANUFACTURERS PART NUMBER FS-1-1818
NSF CERTIFIED Yes
STAINLESS SERIES 304
STEEL GAUGE 14
STYLE No Drainboards


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
T & S Brass Pre-Rinse Unit With Wall Bracket

T & S Brass Pre-Rinse Unit With Wall Bracket

From $260.95
select
Qty: Add to Cart
Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W

Hold It & Fold It Utility Sink Drainboard 19-1/2L x 18W

From $39.95
select
Qty: Add to Cart
1-1/2" P-Trap, 22 Gauge

1-1/2" P-Trap, 22 Gauge

From $41.95
select
Qty: Add to Cart
Camrack ® Flatware Rack, half size, 19-3/4" x 9 7/8" x 4", 2-5/8" Max. Height, Soft Gray, NSF

Camrack ® Flatware Rack, half size, 19-3/4" x 9 7/8" x 4", 2-5/8" Max. Height, Soft Gray, NSF

From $16.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)