Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 1 Compartment Sink, 24L x 24W Bowl, 8-1/2 Splash, 16Ga.
See all 91 items in product family

NSF Fabricated 1 Compartment Sink, 24L x 24W Bowl, 8-1/2 Splash, 16Ga.

Item #: WBB568835

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,958.00 Save up to 69%
Price: $ 610.00
Product Information
Customer Review
Product Q&A
Accessories
Fabricated Nsf Sink, 1 Compartment, No Drainboards, 30 x 29 x 43

Features:

  • Fabricated Nsf Sink
  • 1 Compartment
  • No Drainboards
  • Bowl Size 24" X 24" X 14" Deep
  • 16/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 30" F/B X 29" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-1/2
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES43
    • LENGTH INCHES29
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES30
    • AERO CROSS REFERNCEMF1-2424
    • MANUFACTURERS PART NUMBERFC-1-2424-X
    • COMPARTMENT WIDTH INCHES24
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • NSF CERTIFIEDYes
    • COMPARTMENT QUANTITY1
    • COMPARTMENT LENGTH INCHES24
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed