Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 1 Compartment Sink, 16L x20W Bowl, 11 Splash, 36" Left Drainboard, 14Ga.
See all 28 items in product family

Regaline 1 Compartment Sink, 16L x20W Bowl, 11 Splash, 36" Left Drainboard, 14Ga.

Item #: WBB568496

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,127.00 Save up to 42%
Price: $ 1,818.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline One Compartment Sink - Left Drainboard - 14 Gauge

This 58"L x 27"W x 45"H sink is made using 14 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl includes integral drainboards with 11" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications

    • BACKSPLASH HEIGHT INCHES11
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRegaline
    • HEIGHT INCHES45
    • LENGTH INCHES58
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLELeft Drainboard
    • WIDTH INCHES27
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBER94-1-24-36L
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES16
    • DRAINBOARD LENGTH INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!