Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 1 Compartment Sink, 20L x20W Bowl, 11 Splash, No Drainboards, 14Ga.
See all 181 items in product family

Regaline 1 Compartment Sink, 20L x20W Bowl, 11 Splash, No Drainboards, 14Ga.

Item #: WBB568864

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,985.00 Save: up to 44%
Price: $1,659.00
Product Information
Product Q&A
Accessories
Regaline One Compartment Sink - No Drainboard - 14 Gauge

This 29"L x 27"W x 42"H sink is made using 14 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl with 11" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications

    • BACKSPLASH HEIGHT INCHES11
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES17
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRegaline
    • HEIGHT INCHES45
    • LENGTH INCHES29
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLENo Drainboards
    • WIDTH INCHES27
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COMPARTMENT QUANTITY1
    • COMPARTMENT LENGTH INCHES20
    • NSF CERTIFIEDYes
    • COMPARTMENT WIDTH INCHES20
    • COLOR FINISHSilver
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • MANUFACTURERS PART NUMBER94-21-20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.