Regaline 1 Compartment Sink, 20L x20W Bowl, 8 Splash, 18" Left & Right Drainboards, 16Ga.

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Regaline 1 Compartment Sink, 20L x20W Bowl, 8 Splash, 18" Left & Right Drainboards, 16Ga.

Item #: WBB568493

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,794.00 Save up to 42%
Price: $ 1,623.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline One Compartment Sink - Left and Right Drainboard - 16 Gauge

This 58"L x 27"W x 42"H sink is made using 16 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl includes integral drainboards with 8" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRegaline
    • HEIGHT INCHES42
    • LENGTH INCHES58
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • WIDTH INCHES27
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBER93-21-20-18RL
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES20
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!