Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 1 Compartment Sink, 24L x24W Bowl, 8 Splash, No Drainboards, 16Ga.
See all 191 items in product family

Regaline 1 Compartment Sink, 24L x24W Bowl, 8 Splash, No Drainboards, 16Ga.

Item #: WBB568868

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,243.00 Save: up to 49%
Price: $1,143.00
Product Information
Product Q&A
Accessories
Regaline One Compartment Sink - No Drainboard - 16 Gauge

This 33"L x 31"W x 42"H sink is made using 16 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl includes integral drainboards with 8" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications

  • BACKSPLASH HEIGHT INCHES8
  • BRANDAdvance Tabco, Inc.
  • COMPARTMENT DEPTH INCHES17
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONRegaline
  • HEIGHT INCHES42
  • LENGTH INCHES33
  • STAINLESS SERIES304
  • STEEL GAUGE16
  • STYLENo Drainboards
  • WIDTH INCHES31
  • NSF CERTIFIEDYes
  • FAUCET HOLES2
  • MANUFACTURERS PART NUMBER93-41-24
  • COMPARTMENT WIDTH INCHES24
  • COMPARTMENT LENGTH INCHES24
  • DRAIN ROUGH-IN LOCATIONS3.5" Centered
  • COLOR FINISHSilver
  • COMPARTMENT QUANTITY1
  • FAUCET CENTERS INCHES8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.