Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 2 Compart. Sink, 18L x 24W Bowl, 11H Splash, 18 Left & Right Drainboards, 14 Ga.
See all 17 items in product family

Regaline 2 Compart. Sink, 18L x 24W Bowl, 11H Splash, 18 Left & Right Drainboards, 14 Ga.

Item #: WBB569007

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,523.00 Save up to 41%
Price: $ 2,682.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline Sink, Two Compartment, W/Left & Right-Hand Drainboards, 31 x 77 x 45, 14 Gauge

Features:

  • Regaline Sink
  • Two Compartment
  • W/Left & Right-Hand Drainboards
  • 24" Front-To-Back X 18" W Compartment
  • 14" Deep
  • With 11" High Splash
  • S/S Open Frame Base
  • Boxed Crossrails
  • 18" Drainboards
  • S/S Bullet Feet
  • 14/304 Stainless Steel
  • Overall 31" F/B X 77"

Product Specifications

    • BACKSPLASH HEIGHT INCHES11
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES17
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17
    • DESCRIPTIONRegaline
    • HEIGHT INCHES45
    • LENGTH INCHES77
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLELeft & Right Drainboards
    • WIDTH INCHES31
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBER94-62-36-18RL
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES18
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!