Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 2 Compart. T9 Series Sink, 16L x 20W Bowl, 8H Splash, 18 Left & Right Drainboards, 16 Ga.
See all 17 items in product family

Regaline 2 Compart. T9 Series Sink, 16L x 20W Bowl, 8H Splash, 18 Left & Right Drainboards, 16 Ga.

Item #: WBB568975

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,954.00 Save up to 56%
Price: $ 1,311.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline Sink, Two Compartment, W/18" Left & Right-Hand Drainboards, 27 x 72 x 42, 16 Gauge

Features:

  • Regaline Sink
  • Two Compartment
  • W/18" Left & Right-Hand Drainboards
  • 20" Front-To-Back X 16" W Compartment
  • 12" Deep
  • With 8" High Splash
  • Galvanized Tubular Legs W/Plastic Feet
  • 16/304 Stainless Steel
  • Overall 27" F/B X 72" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES15
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES15
    • DESCRIPTIONRegaline T9
    • HEIGHT INCHES42
    • LENGTH INCHES72
    • STAINLESS SERIES304/430
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • WIDTH INCHES27
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBERT9-2-36-18RL-X
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES16
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!