Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline Sink, 4 Compartment, 20L x 28W Bowl, 8H Splash, 97L x 42H Overall,16 Ga.
See all 68 items in product family

Regaline Sink, 4 Compartment, 20L x 28W Bowl, 8H Splash, 97L x 42H Overall,16 Ga.

Item #: WBB568763

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,917.00 Save up to 42%
Price: $ 3,439.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline Sink, Four Compartment, 35 x 97 x 42, 16 Gauge

Features:

  • Regaline Sink
  • Four Compartment
  • W/Left-Hand Drainboard
  • 28" Front-To-Back X 20" W Compartment
  • 12" Deep
  • With 8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • 16/304 Stainless Steel
  • 18" Drainboard
  • Overall 35" F/B X 111" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES15
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES42
    • LENGTH INCHES97
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES35
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES4
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY4
    • COMPARTMENT WIDTH INCHES28
    • MANUFACTURERS PART NUMBER93-84-80
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!