Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline T9 Series 1 Compartment Sink, 16L x20W Bowl, 8 Splash, No Drainboards, 16Ga.

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Regaline T9 Series 1 Compartment Sink, 16L x20W Bowl, 8 Splash, No Drainboards, 16Ga.

Item #: WBB568839

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,529.00 Save up to 56%
Price: $674.00
Product Information
Customer Review
Product Q&A
Accessories
Regaline One Compartment Sink - No Drainboard - 16 Gauge

This 25"L x 27"W x 42"H sink is made using 16 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl includes integral drainboards with 8" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES15
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRegaline T9
    • HEIGHT INCHES42
    • LENGTH INCHES25
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES27
    • FAUCET CENTERS INCHES8
    • COMPARTMENT QUANTITY1
    • FAUCET HOLES2
    • MANUFACTURERS PART NUMBERT9-1-24-X
    • COMPARTMENT WIDTH INCHES20
    • COLOR FINISHSilver
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

strong

Your review: well built sink

Pros: :-)

Cons: nothing

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:23