Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Just Mfg Scullery Sink, NSF Std. 2, 14 Ga. Single Compartment, 12"D, 12" Backsplash, NSFB124-1

Item #: WBB745183

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,844.00
Product Information
Product Q&A
Accessories
Just Mfg Scullery Sink, NSF Std. 2, 14 Ga. Single Compartment, 12D, 12 Backsplash, NSFB124-1

Seamless welded construction. 14 gauge type 304, 18-8 stainless steel. Roll rim on front and sides. 12 full height high backsplash. Exposed surface polished with a Hand-Blended Just Finish. 1-5/8 O. D. Stainless steel tubluar legs.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES12
  • BRANDJust Manufacturing
  • COMPARTMENT DEPTH INCHES12
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES30-3/4
  • LENGTH INCHES27
  • STAINLESS SERIEST-304
  • STEEL GAUGE14
  • STYLENo Drainboard
  • WIDTH INCHES27
  • DRAIN SIZE INCHES3-1/2
  • NSF CERTIFIEDYes
  • SHAPERectangular
  • FAUCET CENTERS INCHES--
  • FAUCET HOLES1
  • COMPARTMENT WIDTH INCHES24
  • COMPARTMENT LENGTH INCHES24
  • DRAINBOARD LENGTH INCHES--
  • ADA COMPLIANTNo
  • COMPARTMENT QUANTITY1
  • MANUFACTURERS PART NUMBERNSFB124-1
  • LEDGE LOCATIONBack Splash
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.