Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Just Mfg Sink Top, Marquis Group, Single Bowl, Double Drainboard, 18 Ga., SM6020-4

Item #: WBB746087

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,400.00
Product Information
Product Q&A
Accessories
Just Mfg Sink Top, Marquis Group, Single Bowl, Double Drainboard, 18 Ga., SM6020-4

Seamless Welded Construction. 18 Gauge Type 304 Stainless Steel. Anti-Splash Bowl. Drainboard Doublepitched to Bowl without Creases. Straight Sided Compartment. Standard Understructural Braces of 16 Gauge Mild Steel. Polished with a Hand Blended JUST Finish. Standard Wood Frame.

Documents are in PDF format

Product Specifications

  • BACKSPLASH HEIGHT INCHES4
  • BRANDJust Manufacturing
  • COMPARTMENT DEPTH INCHES7-1/2
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES15
  • LENGTH INCHES60
  • STAINLESS SERIEST-304
  • STEEL GAUGE18
  • STYLENo Drainboard
  • WIDTH INCHES25
  • DRAIN SIZE INCHES3-1/2
  • NSF CERTIFIEDNo
  • SHAPERectangular
  • FAUCET CENTERS INCHES4
  • FAUCET HOLES4
  • COMPARTMENT WIDTH INCHES16
  • COMPARTMENT LENGTH INCHES20
  • DRAINBOARD LENGTH INCHES--
  • ADA COMPLIANTNo
  • COMPARTMENT QUANTITY1
  • MANUFACTURERS PART NUMBERSM6020-4
  • LEDGE LOCATIONRear
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.