Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy SS Non-NSF Two Bowl Sink - 48 x 30

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Economy SS Non-NSF Two Bowl Sink - 48 x 30

Item #: WBB199212

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,126.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Economy SS Non-NSF Two Bowl Sink - 48 x 30

This Stainless Steel Two Compartment Sink features a 16 gauge type 430 stainless steel body. It also includes 16 gauge type 304 series stainless steel tubing complete with 1" adjustable impact resistant white metal feet. Designed with 1/2 roll on the top edge of the divider to create rigidity and eliminate burrs. Stainless steel gusset is machine welded 360 deg. to a stainless steel triangular plate with gusset plated is fully welded underneath the sink and polished to a #4 blended finish. Sink measures 48"L x 30"W. Easy assembly.

Product Specifications

    • BACKSPLASH HEIGHT INCHES38202
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES14
    • DESCRIPTIONNon-NSF Sink
    • HEIGHT INCHES41-1/4
    • LEG QUANTITY6
    • LENGTH INCHES99
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WIDTH INCHES33-1/2
    • FAUCET HOLES4
    • FAUCET CENTERS INCHES8
    • MANUFACTURERS PART NUMBER4S2-3048
    • ASSEMBLYUnassembled
    • DRAIN ROUGH-IN LOCATIONS25.5 / 17 / 48
    • NSF CERTIFIEDNo
    • COMPARTMENT WIDTH INCHES30
    • COMPARTMENT LENGTH INCHES48
    • DRAINBOARD LENGTH INCHES--
    • CAPACITY CUBIC FEET40
    • COMPARTMENT QUANTITY2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.