Freestanding Sinks
Availability
Special Price
Number Of Compartments
Compartment Width
Steel Gauge
Brand
Faucet Holes
Gauge
Length
Material
Depth
Width
Height
Capacity
Color
Style
Price
Global Industrial Stainless Steel Utility Sink w/Faucet, 24" x 24" x 14" Deep, Non-NSF
NSF Certified
No
Length
27
Steel Gauge
18 ga
Compartment Length
24 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 24"x24"x12" Deep
NSF Certified
Yes
Length
29 in
Steel Gauge
18 ga
Compartment Length
24 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
No
Length
27
Steel Gauge
18 ga
Compartment Length
24 in
Elkay® 3C10X14-2-12X NSF Sink, 3-Compartment w/10L x 14W Bowl, 12 Deep, (2) 12 Drainboards
NSF Certified
Yes
Length
58 in
Steel Gauge
16 ga
Compartment Length
10 in
Elkay® E1C16X20-L-18X NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard
NSF Certified
Yes
Length
36-1/2 in
Steel Gauge
18 ga
Compartment Length
16 in
Global Industrial Stainless Steel Utility Sink With 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
Yes
Length
39 in
Steel Gauge
18 ga
Compartment Length
16 in
NSF Certified
Yes
Length
29-1/2 in
Steel Gauge
18 ga
Compartment Length
24 in
NSF Certified
Yes
Length
76 in
Steel Gauge
18 ga
Compartment Length
20 in
NSF Certified
No
Length
51 in
Steel Gauge
14 ga
Compartment Length
16 in
Advance Tabco® FC-2-1818-24RLX NSF Fabricated 2 Compartment Sink, 24 Left & Right Drainboards
NSF Certified
Yes
Length
84 in
Steel Gauge
16 ga
Compartment Length
18 in
Elkay® E2C16X20-2-18X NSF Sink, 2-Compartment w/16L x 20W Bowl, 12 Deep, (2) 18 Drainboards
NSF Certified
Yes
Length
70 in
Steel Gauge
18 ga
Compartment Length
16 in
Aero Manufacturing Company® Two Bowl SS sink 18 x 18 with 16-1/2" Right & Left Sided Drainboard
NSF Certified
Yes
Length
72 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
Yes
Length
27 in
Steel Gauge
18 ga
Compartment Length
14 in
Advance Tabco® FE-2-1812-18RLX NSF Fabricated 2 Compart. Sink, 18 Left & Right Drainboards
NSF Certified
Yes
Length
72 in
Steel Gauge
18 ga
Compartment Length
18 in
Elkay® E2C24X24-2-24X NSF Sink, 2-Compartment w/24L x 24W Bowl, 12 Deep, (2) 24 Drainboards
NSF Certified
Yes
Length
98 in
Steel Gauge
18 ga
Compartment Length
24 in
NSF Certified
Yes
Length
72 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
No
Length
24 in
Steel Gauge
14 ga
Compartment Length
24 in
Advance Tabco® FC-3-2424-24RLX NSF Fabricated 3 Compartment Sink, 24L Left & Right Drainboards
NSF Certified
Yes
Length
120 in
Steel Gauge
16 ga
Compartment Length
24 in
Advance Tabco® FC-1-1818-18RLX NSF Fabricated 1 Compartment Sink, 18H Left & Right Drainboards
NSF Certified
Yes
Length
54 in
Steel Gauge
16 ga
Compartment Length
18 in
Advance Tabco® 4-41-36 Budget Kitchen Sink, 1 Compartment,36L x24W Bowl, 36L x 41H Overall
NSF Certified
No
Length
36 in
Steel Gauge
16 ga
Compartment Length
36 in
Aero Manufacturing Company® AF2-1818-18R Two Bowl SS Sink, 18 x 18, Right Sided Drainboard
NSF Certified
Yes
Length
56-1/2 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
No
Length
21 in
Steel Gauge
18 ga
Compartment Length
18 in
Elkay® E1C24X24-R-24X NSF Sink, 1-Compartment, 24L x 24W Bowl, 12 Deep, 24 Right Drainboard
NSF Certified
Yes
Length
50.5 in
Steel Gauge
18 ga
Compartment Length
24 in
BK Resources® 1-Compartment Budget Sink, 36 X 24 X 14 Deep, 8 Faucet Holes, Galvanized Legs
NSF Certified
Yes
Length
39 in
Steel Gauge
16 ga
Compartment Length
36 in
Advance Tabco® 4-1-24-X Budget Kitchen Sink, 1 Compartment, 24L x21W Bowl, 430 Stainless Steel
NSF Certified
No
Length
24 in
Steel Gauge
16 ga
Compartment Length
24 in
Advance Tabco® 4-42-60 Budget Kitchen Sink, 2 Compartment, 30L x24W Bowl, 430 Stainless Steel
NSF Certified
No
Length
60 in
Steel Gauge
16 ga
Compartment Length
30 in
NSF Certified
Yes
Length
62-1/4 in
Steel Gauge
16 ga
Compartment Length
20 in
NSF Certified
No
Length
51 in
Steel Gauge
14 ga
Compartment Length
48 in
NSF Certified
No
Length
21 in
Steel Gauge
14 ga
Compartment Length
18 in
NSF Certified
Yes
Length
45 in
Steel Gauge
16 ga
Compartment Length
42 in
NSF Certified
No
Length
39 in
Steel Gauge
14 ga
Compartment Length
36 in
Advance Tabco® FC-3-2030-20RLX NSF Fabricated 3 Compartment Sink, 20L Left & Right Drainboards
NSF Certified
Yes
Length
108 in
Steel Gauge
16 ga
Compartment Length
20 in
Advance Tabco® FE-1-1812-18L-X NSF Fabricated 1 Compartment Sink, 18H Left Drainboard
NSF Certified
Yes
Length
38-1/2 in
Steel Gauge
18 ga
Compartment Length
18 in
Advance Tabco® FE-3-2424-24RLX NSF Fabricated 3 Compartment Sink, 24L Left & Right Drainboards
NSF Certified
Yes
Length
120 in
Steel Gauge
18 ga
Compartment Length
24 in
Aero Manufacturing Company® MF1-2020-30LR One Bowl Economy SS NSF Sink w/ Two 30W Drainboards
NSF Certified
Yes
Length
83 in
Steel Gauge
16 ga
Compartment Length
20 in
NSF Certified
No
Length
51 in
Steel Gauge
14 ga
Compartment Length
24 in
NSF Certified
Yes
Length
42-1/2 in
Steel Gauge
18 ga
Compartment Length
18 in
NSF Certified
Yes
Length
33 in
Steel Gauge
16 ga
Compartment Length
30 in
Advance Tabco® FC-2-2424-24RLX NSF Fabricated 2 Compartment Sink, 24Two Drainboard
NSF Certified
Yes
Length
96 in
Steel Gauge
16 ga
Compartment Length
24 in
Aero Manufacturing Company® Stainless Steel Sink - One Bowl Sink 18 x 18, Aero Manufacturing
NSF Certified
Yes
Length
23 in
Steel Gauge
18 ga
Compartment Length
18 in