Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 2 Compart. Sink, 20L x 20W Bowl, 8H Splash, 44
See all 194 items in product family

Regaline 2 Compart. Sink, 20L x 20W Bowl, 8H Splash, 44" Overall Length, 18 Ga.

Item #: WBB568414

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,231.00 Save: up to 50%
Price: $1,125.00
Product Information
Product Q&A
Accessories
Regaline Sink, Two Compartment, 27 x 44 x 42, 18 Gauge

Features:

  • Square Corner Kitchen Sink
  • Two Compartment
  • 21" Front-To-Back X 18" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16 Gauge Type 430 Stainless Steel
  • Non Nsf
  • (Minimum Order 7)
  • Overall 24.5" F/B X 36" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTION304 Stainless Steel
    • DESCRIPTIONRegaline
    • HEIGHT INCHES42
    • LENGTH INCHES44
    • STEEL GAUGE18
    • STYLENo Drainboards
    • WIDTH INCHES27
    • MANUFACTURERS PART NUMBER9-2-36
    • COMPARTMENT LENGTH INCHES20
    • COMPARTMENT WIDTH INCHES20
    • COLOR FINISHSilver
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • NSF CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.