Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline 2 Compart. Sink, 24L x 24W Bowl, 8H Splash, 24 Right Drainboard, 18 Ga.
See all 110 items in product family

Regaline 2 Compart. Sink, 24L x 24W Bowl, 8H Splash, 24 Right Drainboard, 18 Ga.

Item #: WBB569402

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,241.00 Save: up to 44%
Price: $2,357.00
Product Information
Product Q&A
Accessories
Regaline Sink, Two Compartment, W/Right-Hand Drainboard, 31 x 80 x 42, 18 Gauge

Features:

  • Regaline Sink
  • Two Compartment
  • W/Right-Hand Drainboard
  • 24" Front-To-Back X 24" Wide Sink Compartment
  • 12" Deep
  • With 8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • 24" Drainboard
  • 18/304 Stainless Steel
  • Overall 31" F/B X 80" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES17
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17
    • DESCRIPTIONRegaline
    • HEIGHT INCHES42
    • LENGTH INCHES80
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLERight Drainboard
    • WIDTH INCHES31
    • NSF CERTIFIEDYes
    • COLOR FINISHSilver
    • FAUCET HOLES2
    • MANUFACTURERS PART NUMBER9-42-48-24R
    • COMPARTMENT QUANTITY2
    • DRAINBOARD LENGTH INCHES24
    • COMPARTMENT WIDTH INCHES24
    • COMPARTMENT LENGTH INCHES24
    • FAUCET CENTERS INCHES8
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.