Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Bowl Deluxe SS NSF Sink with two 18'W Drainboards - 16"Wx21"D
See all 116 items in product family

Two Bowl Deluxe SS NSF Sink with two 18'W Drainboards - 16"Wx21"D

Item #: WBB198794

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,506.00
Product Information
Product Q&A
Accessories
Two Bowl SS NSF Sink with two 18'W Drainboards - 16GA 304 16"Wx21"D

This Two-Compartment Sink features a 16 gauge stainless steel body. Designed with 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with two 18"W Drainboards. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES14
    • DESCRIPTIONNSF Listed Sink with Two Drainboards
    • HEIGHT INCHES42-1/2
    • LEG QUANTITY4
    • LENGTH INCHES71
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS130
    • WIDTH INCHES27
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • MANUFACTURERS PART NUMBER3F2-2116-18LR
    • DRAIN ROUGH-IN LOCATIONS27.5 / 13.75 / 16
    • NSF CERTIFIEDYes
    • COMPARTMENT WIDTH INCHES21
    • CAPACITY CUBIC FEET23
    • ASSEMBLYUnassembled
    • COMPARTMENT QUANTITY2
    • DRAINBOARD LENGTH INCHES18
    • COMPARTMENT LENGTH INCHES16
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.