Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 3 Compart. Sink, 16L x 20W Bowl, 8-1/2H Splash, 18L Left & Right Drainboards, 16 Ga.
See all 167 items in product family

NSF Fabricated 3 Compart. Sink, 16L x 20W Bowl, 8-1/2H Splash, 18L Left & Right Drainboards, 16 Ga.

Item #: WBB569065

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,993.00 Save: up to 58%
Price: $1,251.00
Product Information
Product Q&A
Accessories
Fabricated Nsf Sink, 3 Compartment, 18" Right & Left Drainboards, 26 x 84 x 43

Features:

  • Fabricated Nsf Sink
  • 3 Compartment
  • 18" Right & Left Drainboards
  • Bowl Size 16" X 20" X 14" Deep
  • 16/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 26" F/B X 84" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-1/2
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES16-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES43
    • LENGTH INCHES84
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • WIDTH INCHES26
    • AERO CROSS REFERNCEMF3-2116-18LR
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES20
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • DRAINBOARD LENGTH INCHES18
    • COMPARTMENT QUANTITY3
    • NSF CERTIFIEDYes
    • MANUFACTURERS PART NUMBERFC-3-1620-18RL-X
    • COMPARTMENT LENGTH INCHES16
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.