Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SS NSF Corner Sink w/ Two Drainboards - 14 x 14
See all 167 items in product family

SS NSF Corner Sink w/ Two Drainboards - 14 x 14

Item #: WBB199543

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,799.00
Product Information
Product Q&A
Accessories
Corner Sink With Two Drainboards - 14"W x 14"L

This 35 cubic foot capacity corner sink is made using 16 gauge, Type 304 stainless steel for long lasting durability and dependability. 1-5/8" diameter tubular legs. #4 blended polish finish. Legs include adjustable, impact resistant metal feet for uneven surfaces. 3 corner sink design offers a space saving configuration. Sink edges are hemmed on the roll and backsplash to eliminate cuts from rough edges. Sinks have a 3/4" radius at all intersection places and sink bowls are 14"D. Stainless steel gusset is machine welded 360° to a stainless steel triangular plate. Gusset plate is fully welded underneath the sink for support. Faucet holes are 8" off-center. Includes drainboards, one on each end, to provide increased work space that is ideal for storing dirty or recently cleaned materials. NSF approved.

Product Specifications

    • BACKSPLASH HEIGHT INCHES7
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES10
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONNSF Corner Sink w/ Two Drainboards
    • HEIGHT INCHES40
    • LEG QUANTITY4
    • LENGTH INCHES14
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft & Right Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WIDTH INCHES14
    • MANUFACTURERS PART NUMBER3C3-1414-14LR
    • CAPACITY CUBIC FEET35
    • COMPARTMENT QUANTITY3
    • DRAINBOARD LENGTH INCHES14
    • ASSEMBLYUnassembled
    • COMPARTMENT WIDTH INCHES14
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES14
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.