Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe SS NSF Soiled Corner w/ Left Drainboard - 48 x 60
See all 30 items in product family

Deluxe SS NSF Soiled Corner w/ Left Drainboard - 48 x 60

Item #: WBB199962

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,804.00
Product Information
Customer Review
Product Q&A
Accessories
Deluxe SS NSF Soiled Corner w/ Left Drainboard - 48 x 60

This Corner Dish Table measures 60"W x 48"L and features a 16 gauge stainless steel top with full 10" backsplash. The crossbracing is 16 gauge 1-1/4" stainless steel and 1-5/8" I.D. with aluminum castings at all leg intersections. Dishtable has a 3/4" radius at all intersecting planes. Includes exclusive custom style 20"W x 20L x 5H deep fabricated bowl for true gauge integrity. Plated gusset is machine welded 360 degrees to a stainless steel triangular plate. Gusset plate is fully welded directly underneath the sink for support. Polished to a #4 blended finish. NSF Listed.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTION304 Stainless Steel
    • DESCRIPTIONSoil Dishtable
    • GAUGE16
    • LEG QUANTITY4
    • LENGTH INCHES48
    • TUBE DIAMETER INCHES1-5/8
    • TYPELeft Drainboard
    • WIDTH INCHES60
    • FAUCET CENTERS INCHES8
    • ASSEMBLYAssembled
    • CAPACITY CUBIC FEET30
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBER3SDC-L-48

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed