Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commerical Sink Accessory, LK402

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Elkay, Commerical Sink Accessory, LK402

Item #: WBB380396

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.00 Save up to 33%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
Elkay Commerical Sink Accessory, LK402

HOSE, 0 hole
  • Commerical Sink Accessory
Hose. 1/2 (13mm) black heavy duty rubber utility hose 36 (914mm) long with 3/4 (19mm) female hose fitting on one end and open on the other end. 175# maximum working pressure. Ship. Wt. 2 lbs.

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • TYPEUtility Hose
    • WEIGHT LBS0.77
    • MANUFACTURERS PART NUMBERLK402
    • MOUNTING TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!