Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commerical Sink Accessory, LK80

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Elkay, Commerical Sink Accessory, LK80

Item #: WBB380398

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.00 Save up to 33%
Price: $ 24.25

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Elkay Commerical Sink Accessory, LK80

ST STL SOAP DISH, 0 hole
  • #18 gauge stainless steel soap dish for backsplash or wall mounting.
Stainless Steel Soap Dish. #18 gauge stainless steel soap dish for backsplash or wall mounting. Overall size is 3-1/2 (89mm) x 6 (152mm). Comes with (2) 10-24 x 1/2 (13mm) machine screws and (2) 10-24 hex nuts. Ship. Wt. 1 lb.

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • TYPESoap Dish
    • WEIGHT LBS0.3
    • MANUFACTURERS PART NUMBERLK80
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed