Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Pacemaker Classroom Sink, PSDKRQ2220L3

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Elkay, Pacemaker Classroom Sink, PSDKRQ2220L3

Item #: WBB380082

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $578.00 Save up to 46%
Price: $ 309.95
Product Information
Customer Review
Product Q&A
Elkay Pacemaker Classroom Sink, PSDKRQ2220L3

CLASSROOM FTN W/ QUICK CLIP SI, 3 hole, 20 gauge, 7.125 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • Min. Cabinet Size: 27
Fine quality sink bowl seamlessly formed of #20 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Depth: 7-1/8. Coved Corners: 1-3/4 vertical and horizontal radius. Bowl and Faucet Deck Recess: 3/16 below outside edge of sink. Finish: Exposed surfaces are polished to a lustrous highlighted satin finish. Underside: Fully undercoated to dampen sound and prevent condensation. Drain Opening: 3-1/2. Slotted hole allows for vandal-resistant bubbler. These sinks comply with ANSI Standard A112.19.3M.

Documents are in PDF format

Product Specifications

    • BASIN QUANTITY1
    • BRANDElkay
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES28-1/8
    • LENGTH INCHES21
    • MINIMUM CABINET SIZE27
    • STEEL GAUGE20
    • STYLELeft
    • WEIGHT LBS14
    • WIDTH INCHES9-7/16
    • BASIN DEPTH INCHES7-1/8
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES3
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBERPSDKRQ2220L3
    • MOUNTING TYPETop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed