Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Base For 10" X 14" Bowls With Splash Mounted Faucets
See all 7 items in product family

Pedestal Base For 10" X 14" Bowls With Splash Mounted Faucets

Item #: WBB568673

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $435.00 Save up to 40%
Price: $ 260.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pedestal Base Only, For 10" X 14" Bowls With Splash Mounted Faucets, 15.25 x 17.25 x 34

Features:

  • Pedestal Base Only
  • For 10" X 14" Bowls With Splash Mounted Faucets

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES34
    • LENGTH INCHES17-1/4
    • WIDTH INCHES15-1/4
    • MANUFACTURERS PART NUMBER7-PS-37
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!