Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sinks


(6,071 Items)
Sub Category
Hand Sinks (81)
Remove
Soap & Towel Dispenser All-In-One Hand Sink Unit,10x14x5 Bowl
Remove

      Items
Soap & Towel Dispenser All-In-One Hand Sink Unit,10x14x5 Bowl Soap & Towel Dispenser All-In-One Hand Sink Unit,10x14x5 Bowl


Soap & Towel Dispenser All-In-One Hand Sink Unit,10x14x5 Bowl
Soap & Towel Dispenser All-In-One Hand Sink Unit,10x14x5 Bowl
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB569186
List Price $1,264.00    Save 51%
Price: $615.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hand Sink, Wall Model All-In-One Unit, 14" Wide X 10", 15.25 x 17.25 x 27.25

Features:

  • Hand Sink
  • Wall Model
  • 14" Wide X 10" Front-To-Back X 5" Deep Bowl
  • 20 Gauge Stainless Steel Construction
  • Splash Mounted Faucet
  • Lever Drain W/Overflow
  • P-Trap
  • Soap And Towel Dispenser
  • Wall Bracket
Product Specifications
LENGTH INCHES 17-1/4
WIDTH INCHES 15-1/4
HEIGHT INCHES 27-1/4
CONSTRUCTION Stainless Steel
BRAND Advance Tabco
COLOR FINISH Silver
COMPARTMENT DEPTH INCHES 5
COMPARTMENT LENGTH INCHES 14
COMPARTMENT WIDTH INCHES 10
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
MANUFACTURERS PART NUMBER 7-PS-80
STEEL GAUGE 20
STYLE All-In-One Unit
TYPE All-In-One Unit


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Continuous Waste For 2 Or 3 Compartment Sinks

Continuous Waste For 2 Or 3 Compartment Sinks

From $123.95
select
Qty: Add to Cart
Wall Mounted Paper Towel Dispenser

Wall Mounted Paper Towel Dispenser

From $92.95
select
Qty: Add to Cart
Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

From $4.21
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Wall Mounted Soap Dispenser

Wall Mounted Soap Dispenser

From $57.95
select
Qty: Add to Cart
Soap & Towel Dispenser For 17"Long Hand Sinks

Soap & Towel Dispenser For 17"Long Hand Sinks

From $384.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)