Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Wall Mounted Hand Sink With Large 16x20x8 Bowl
See all 7 items in product family

Standard Wall Mounted Hand Sink With Large 16x20x8 Bowl

Item #: WBB569156

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $802.00 Save up to 40%
Price: $ 482.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard Wall Mounted Hand Sink, Large 16 x 20 x 8 Bowl.

Standard Wall Mounted Hand Sinks have an 18 gauge stainless steel construction for added strength and long lasting durability. Features a splash mounted, gooseneck faucet and a basket drain to prevent clogging. Comes with a wall bracket for easy installation.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES8
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES16
    • LENGTH INCHES22
    • STEEL GAUGE18
    • TYPEStandard Wall Unit
    • WIDTH INCHES25
    • COMPARTMENT LENGTH INCHES16
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBER7-PS-45
    • COLOR FINISHSilver
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!