Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Hand Sink With Single Hole Punch For Faucet, 20 Ga.
See all 7 items in product family

Wall Mounted Hand Sink With Single Hole Punch For Faucet, 20 Ga.

Item #: WBB568670

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.00 Save up to 38%
Price: $ 288.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Mounted Hand Sink With Basket Drain And Single Hole Punch For Faucet, 15.25 x 17.25 x 13.

Wall Mounted Hand Sinks With Basket Drain have a 20 gauge stainless steel construction for added strength and long lasting durability. Features a basket drain and a Single Splash Faucet hole (no faucet). Comes with a wall bracket for easy installation.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES17-1/4
    • STEEL GAUGE20
    • TYPESingle Hole Punch Unit
    • WIDTH INCHES15-1/4
    • AERO CROSS REFERNCEHS-MOD
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-71
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!