Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus SP-1 Stainless Steel Colander

Rollover image to zoom in

Click image to enlarge

Kraus SP-1 Stainless Steel Colander

Item #: WBB1015519

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 56%
Price: $34.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus SP-1 Stainless Steel Colander

  • Kraus Colander is an ideal addition to your kitchen sink
  • Colander features T-304 stainless steel construction
  • Scratch-resistant commercial-grade premium satin finish
  • Satin-finished exterior and polished interior
  • Stay-cool wire rod handles, sturdy tripod feet
  • Safe to use in dishwasher
  • Use it to wash or drain fruits, vegetables or pasta
  • Dimensions: 9.75 inches Dia x 5.75 inches H
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Product Specifications

    • APPLICATIONSink Accessory
    • BRANDKraus
    • CONSTRUCTIONSolid Stainless Steel
    • DESCRIPTIONColander
    • HEIGHT INCHES5-3/8
    • LENGTH INCHES9-3/4
    • WIDTH INCHES9-3/4
    • MANUFACTURERS PART NUMBERSP-1
    • COLOR FINISHStainless Steel
    • DIAMETER INCHES9-3/4

Customers Who Viewed This Also Viewed