Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Gourmet Lustertone Sink, DLR2522101
See all 117 items in product family

Elkay Gourmet Lustertone Sink, DLR2522101

Item #: WBB480754

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $986.00 Save: up to 47%
Price: $527.00
Product Information
Product Q&A
Elkay Gourmet Lustertone Sink, DLR2522101
Gourmet Sink, 1 hole, 18 gauge, 10.125 inch basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 30

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES10-3/8
    • LENGTH INCHES25
    • MINIMUM CABINET SIZE30
    • SIDE SPRAYNo
    • STEEL GAUGE18
    • WIDTH INCHES22
    • BASIN DEPTH INCHES10.125
    • BASIN LENGTH INCHES21
    • SHAPERectangular
    • PULL-OUT SPRAYNo
    • INCLUDESSink
    • FAUCET HOLES1
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • MANUFACTURERS PART NUMBERDLR2522101
    • SOUND DEADENINGFull Spray
    • COLOR FINISHStainless Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.