Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Gourmet Lustertone Sink, LFR1918
See all 117 items in product family

Elkay Gourmet Lustertone Sink, LFR1918

Item #: WBB480738

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.00 Save: up to 46%
Price: $337.95
Product Information
Product Q&A
Elkay Gourmet Lustertone Sink, LFR1918
Gourmet Sink, no hole, 18 gauge, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 24

Product Specifications

    • APPLICATIONKitchen
    • APRON FRONTNo
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES13.5
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES7-5/8
    • LENGTH INCHES19
    • MAXIMUM DECK THICKNESS0.046
    • MINIMUM CABINET SIZE24
    • SIDE SPRAYNo
    • STEEL GAUGE18
    • WIDTH INCHES18
    • BASIN DEPTH INCHES7.625
    • BASIN LENGTH INCHES16
    • PULL-OUT SPRAYNo
    • FAUCET HOLES0
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In
    • INCLUDESSink
    • MANUFACTURERS PART NUMBERLFR1918
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • SHAPERectangular
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.