Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KHU101-23-KPF1621-KSD30CH 23

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Kraus KHU101-23-KPF1621-KSD30CH 23" Undermount Single SS Sink W/Chrome Faucet & Soap Dispenser

Item #: WBB1015516

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,003.35 Save: up to 60%
Price: $399.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KHU101-23-KPF1621-KSD30CH 23 Undermount Single Bowl Stainless Steel Kitchen Sink W/Chrome Kitchen Faucet & Soap Dispenser

  • Add an elegant touch to your kitchen with unique Kraus kitchen combo
  • Kitchen Sink
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Features unique Kraus 0.75-inch radius curved corners for easy cleaning and a stylish look
  • Mounting and installation brackets, cutout template, Stainless steel basket strainer and Dish towel are included
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • 23 inches L x 18 inches W x 10 inches H (overall sizes)
  • 21 inches L x 16 inches W x 10 inches H (bowl sizes)
  • Fits 24 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Faucet body constructed from solid brass
  • High quality corrosion and rust resistant chrome plated finish
  • Hi-arc pull-down spray head with an aerated flow or a powerful spray
  • Spout swivels 360-degrees for greater reach
  • Long lasting counterweight hose and sprayer retraction
  • Features drip-free ceramic cartridge
  • Single-lever water and temperature control
  • Single-hole installation
  • Flow Rate 2.2 GPM @ 60 PSI
  • All mounting hardware and hot/cold waterlines are included
  • Standard US plumbing installation
  • Faucet height: 18.5 inches
  • Aerator clearance: 10.5 inches
  • Spout reach: 9 inches
  • Hose reach measures 24 inches long
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Soap Dispenser
  • Soap Dispenser is constructed from solid brass with chrome finish
  • Easy-push, self-priming pump
  • Swivels 360 degrees
  • Refillable from above
  • Holds 14 ounces of liquid
  • Measures 2.1 inches high x 3.5 inches deep
  • Requires 1.25-inch hole
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Product Specifications

    • ACCESSORIES COLOR FINISHChrome
    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES16
    • BRANDKraus
    • CONSTRUCTIONStainless Steel/ Solid Brass
    • FAUCET VALVE INCLUDEDYes
    • GIFT ITEMYes
    • HANDLE STYLESingle Lever
    • HEIGHT INCHES10
    • LENGTH INCHES23
    • SPOUT HEIGHT INCHES10-1/2
    • STEEL GAUGE16
    • WIDTH INCHES18
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES21
    • SHAPERectangular
    • GALLONS PER MINUTE2.2
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • SPOUT REACH INCHES9
    • OVERALL FAUCET HEIGHT INCHES18-1/2
    • FAUCET LITERS PER MINUTE8.33
    • FAUCET VALVE TYPECeramic
    • FAUCET MAX DECK THICKNESS2.5
    • COLOR FINISHStainless Steel
    • MANUFACTURERS PART NUMBERKHU101-23-KPF1621-KSD30CH
    • MOUNTING TYPEUndermount
    • ADA COMPLIANTYes
    • FAUCET HOLES3
    • FAUCET CENTERS INCHES7.1875
    • INCLUDESSink, Faucet, Grid, Soap Dispenser, Strainer, Towel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.