Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LR22191, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Elkay LR22191, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Item #: WBB0480651

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.00 Save up to 44%
Price: $ 419.95
Product Information
Customer Review
Product Q&A
Elkay LR22191, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Top mount
  • Finish: Exposed surfaces are hand blended to a lustrous satin finish
  • Underside: Fully undercoated to dampen sound and prevent condensation
  • LR(Q)2521 is fully protected by heavy duty Sound Guard® undercoating
Complies With:
  • ASME A112.19.3

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES14
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES7-5/8
    • LENGTH INCHES22
    • MINIMUM CABINET SIZE27
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES19-1/2
    • BASIN DEPTH INCHES7.625
    • BASIN LENGTH INCHES18
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES1
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERLR22191
    • SOUND DEADENINGFull Spray
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!