Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smart Series Drop In Sink, One Compartment 16L x 14W x 12D Bowl, 18 Gauge
See all 85 items in product family

Smart Series Drop In Sink, One Compartment 16L x 14W x 12D Bowl, 18 Gauge

Item #: WBB568567

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $773.00 Save up to 44%
Price: $435.95
Product Information
Customer Review
Product Q&A
Accessories
Smart Series Drop-In Sink, One Compartment, 16" Wide X 14", 19 x 19 x 12

Features:

  • Smart Series Drop-In Sink
  • One Compartment
  • 16" Wide X 14" Front-To-Back X 12" Deep Bowl
  • 18 Gauge Stainless Steel
  • (3) 1-1/8" Holes 4" O.C.
  • Basket Drain

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES (LEFT)14
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES12
    • LENGTH INCHES19
    • STEEL GAUGE18
    • WIDTH INCHES19
    • BASIN DEPTH INCHES12
    • BASIN LENGTH INCHES (LEFT)16
    • COLOR FINISHStainless Steel
    • INCLUDESSink, Drain
    • MANUFACTURERS PART NUMBERSS-1-1919-12
    • SHAPERectangular
    • MOUNTING TYPEDrop-In
    • FAUCET CENTERS INCHES4
    • FAUCET HOLES3
    • BASIN DEPTH INCHES (LEFT)12
    • DRAIN SIZE INCHES3.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:24