Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

Item #: WBB1014847

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save: up to 56%
Price: $219.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus C-KCV-135-1002CH White Tulip Ceramic Sink & Sheven Faucet Chrome

  • Add a touch of elegance to your bathroom with a ceramic sink combo from Kraus
  • Stylish ceramic sink and Sheven vessel faucet will complement any bathroom decor
  • Installing Kraus combo is an ideal home improvement project
  • Sink
  • Resistant to stains and easily cleaned and maintained
  • Smooth non-porous surface, prevents from discoloration and fading
  • Designed for above counter installation with standard US plumbing connections
  • Solid brass umbrella pop-up drain is included in the same finish as the faucet
  • Sink dimensions: 15.8 inches L x 15.4 inches W x 6 inches H
  • 1.75-inch standard drain opening
  • Manufactured by Kraus
  • Limited Lifetime Warranty
  • Faucet
  • Sheven faucet is constructed from solid brass
  • Available in chrome and satin nickel finishes
  • High-quality ceramic cartridge
  • Single-hole, top-mount installation
  • Single lever water and temperature control
  • Standard US plumbing connections
  • All mounting hardware and hot/cold waterlines are included
  • Faucet height: 13.8 inches (16 inches w/lever open)
  • Aerator clearance: 8.5 inches
  • Spout reach: 4 inches
  • ADA compliant
  • Manufactured by Kraus
  • Limited Lifetime Warranty

Documents are in PDF format

Product Specifications

  • BRANDKraus
  • CONSTRUCTIONCeramic/Solid Brass
  • DECK PLATE INCHES--
  • FAUCET VALVE INCLUDEDYes
  • GIFT ITEMYes
  • HANDLE STYLESingle Lever
  • HEIGHT INCHES6
  • LENGTH INCHES15-3/16
  • COLLECTIONWhite Ceramic
  • SPOUT HEIGHT INCHES8-1/2
  • WIDTH INCHES15-3/8
  • BASIN DEPTH INCHES6
  • FAUCET MAX DECK THICKNESS2
  • MANUFACTURERS PART NUMBERC-KCV-135-1002CH
  • MOUNTING TYPEVessel
  • ADA COMPLIANTYes
  • COLOR FINISHWhite
  • FAUCET VALVE TYPECeramic
  • FAUCET LITERS PER MINUTE8.33
  • FAUCET HOLES2
  • FAUCET COLOR FINISHChrome
  • DRAIN STYLEPop-Up
  • OVERALL FAUCET HEIGHT INCHES13-13/16
  • SPOUT REACH INCHES4
  • GALLONS PER MINUTE2.2
  • SHAPERound
  • INCLUDESFaucet, Drain, Sink
  • FAUCET CONSTRUCTIONSolid Brass

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.